Skip Content
FR MIDWEIGHT BIB - UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT BIB - UNLINED

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100163BRNWMREG
  • Mfr. Model # 100163BRNWMREG
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • Colour Brown
  • Material 88% Cotton, 12% Nylon
  • Item FR Bib Overall
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.1 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 8.5 oz.
  • Inseam 30"
  • Fits Waist Size 32" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list