Skip Content
FR MESH VEST HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR MESH VEST HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF13192-2XL-FLGR
  • Mfr. Model # F13192-2XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Vest
  • Length 27"
  • Material 60% Modacrylic, 40% Cotton
  • Closure Type Hook & Loop
  • Standards CSA-Z96-09 Class 1, Level FR
  • Size 2X-Large
  • ATPV Rating EBT = 6.7 cal/cm²
  • Fits Chest Size 49" - 51"
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 260 g
  • Insulated No
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list