FR MESH VEST HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR MESH VEST HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF13191M-FLGR
  • Mfr. Model # F13191M-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Length 26-1/2"
  • Item Flame-Resistant Vest
  • Material 60% Modacrylic, 40% Cotton
  • Size Medium
  • Standards CSA-Z96-2009 Class 2, Level 2
  • Closure Type Hook & Loop
  • ATPV Rating EBT = 6.7 cal/cm²
  • Insulated No
  • Fabric Weight 260 g
  • Hazard Risk Category (HRC) 1
  • Fits Chest Size 38" - 40"
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list