Skip Content
FR MESH VEST HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR MESH VEST HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF13191L-FLGR
  • Mfr. Model # F13191L-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Vest
  • Length 26-1/2"
  • Material 60% Modacrylic, 40% Cotton
  • Size Large
  • ATPV Rating EBT 6.7 cal/cm²
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010 Class 2, Level 2, NFPA 70E, ASTM F1506
  • Closure Type Hook and Loop
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 260 g
  • Insulated No
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list