Skip Content
FR LONG SLEEVE T-SHIRT,S,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE T-SHIRT,S,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW5IT6SR-K
  • Mfr. Model # DW5IT6-SR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Flame-Resistant Long Sleeve T-Shirt
  • Colour Khaki
  • Material 55% Modacrylic, 45% Cotton
  • Number of Pockets 1
  • Size Small
  • Standards HRC 2, NFPA 70E
  • Closure Type Pull On
  • ATPV Rating 9.8 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.5 oz.
  • Fits Chest Size 39"
  • Sleeve Length 34-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list