FR LONG SLEEVE T-SHIRT,5XL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR LONG SLEEVE T-SHIRT,5XL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW5IT6-5XLR-K
  • Mfr. Model # DW5IT6-5XLR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Flame-Resistant Long Sleeve T-Shirt
  • Colour Khaki
  • Material 55% Modacrylic, 45% Cotton
  • Standards HRC 2, NFPA 70E
  • Size 5X-Large
  • Number of Pockets 1
  • Closure Type Pull On
  • ATPV Rating 9.8 cal/cm²
  • Sleeve Length 39-3/4"
  • Fabric Weight 6.5 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 67"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list