Skip Content
FR LONG SLEEVE T-SHIRT,5X-LARGE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE T-SHIRT,5X-LARGE,GRAY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFH037
  • Mfr. Model # DFH037
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Heather Grey
  • Item Flame-Resistant Crewneck Shirt
  • Material Polartec(R) Power Dry FR(R): Fire-Resistant
  • Size 5X-Large
  • Number of Pockets 0
  • Fabric Weight 6.4 oz.
  • ATPV Rating 9.5 cal/cm²
  • Standards NFPA 2112 and NFPA 70E Certified
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 29"
  • Fits Chest Size 61" - 69"
  • Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list