FR LONG SLEEVE COVERALL,SIZE 58 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR LONG SLEEVE COVERALL,SIZE 58

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-58R-NAY
  • Mfr. Model # 1625US9-58R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Flame Resistant Coverall w/Reflective Tape
  • Colour Navy
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Number of Pockets 7
  • Size 58
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Closure Type 2-Way Zipper and Snaps
  • Inseam 30"
  • Sleeve Length 38"
  • Fits Chest Size 70"
  • Fits Waist Size 58"
  • Colour Family Blues
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list