Skip Content
FR LONG SLEEVE COVERALL,SIZE 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 56

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-56R-NAY
  • Mfr. Model # 1625US9-56R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Number of Pockets 7
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Size 56
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Closure Type 2-Way Zipper and Snaps
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 37-5/8"
  • Inseam 30"
  • Fits Waist Size 56"
  • Color Family Blue
  • Fits Chest Size 68"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list