FR LONG SLEEVE COVERALL,SIZE 54 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR LONG SLEEVE COVERALL,SIZE 54 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-54T-NAY
  • Mfr. Model # 1625US9-54T-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Navy
  • Number of Pockets 7
  • Item Flame Resistant Coverall w/Reflective Tape
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Size 54 Tall
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • ATPV Rating 12.4 cal/cm²
  • Closure Type 2-Way Zipper and Snaps
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 38-1/4"
  • Inseam 32"
  • Colour Family Blues
  • Fits Chest Size 66"
  • Fits Waist Size 54"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list