FR LONG SLEEVE COVERALL,SIZE 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR LONG SLEEVE COVERALL,SIZE 50

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-50R-NAY
  • Mfr. Model # 1625US9-50R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Size 50
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Number of Pockets 7
  • Closure Type 2-Way Zipper and Snaps
  • ATPV Rating 12.4 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fabric Weight 9 oz.
  • Fits Chest Size 62"
  • Fits Waist Size 50"
  • Colour Family Blues
  • Sleeve Length 36-1/2"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list