Skip Content
FR LONG SLEEVE COVERALL,SIZE 50 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 50 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-50T-NAY
  • Mfr. Model # 1625US9-50T-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Number of Pockets 7
  • Size 50 Tall
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • ATPV Rating 12.4 cal/cm²
  • Closure Type 2-Way Zipper and Snaps
  • Inseam 32"
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 37-1/2"
  • Fits Waist Size 50"
  • Fits Chest Size 62"
  • Cuff Style Snap
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list