Skip Content
FR LONG SLEEVE COVERALL,SIZE 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 48

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-48R-NAY
  • Mfr. Model # 1625US9-48R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Closure Type 2-Way Zipper and Snaps
  • Number of Pockets 7
  • ATPV Rating 12.4 cal/cm²
  • Size 48
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 30"
  • Sleeve Length 36-1/8"
  • Color Family Blue
  • Fits Chest Size 60"
  • Cuff Style Snap
  • Fits Waist Size 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list