Skip Content
FR LONG SLEEVE COVERALL,SIZE 40 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 40 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-40T-NAY
  • Mfr. Model # 1625US9-40T-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Number of Pockets 7
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Size 40 Tall
  • Closure Type 2-Way Zipper and Snaps
  • ATPV Rating 12.4 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Fits Chest Size 52"
  • Color Family Blue
  • Fits Waist Size 40"
  • Sleeve Length 35-5/8"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list