FR LONG SLEEVE COVERALL,SIZE 38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR LONG SLEEVE COVERALL,SIZE 38

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-38R-NAY
  • Mfr. Model # 1625US9-38R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Coverall w/Reflective Tape
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Number of Pockets 7
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Size 38
  • Closure Type 2-Way Zipper and Snaps
  • ATPV Rating 12.4 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Sleeve Length 34-1/4"
  • Inseam 30"
  • Colour Family Blues
  • Fits Waist Size 38"
  • Fits Chest Size 50"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list