Skip Content
FR LONG SLEEVE COVERALL,SIZE 38 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 38 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-38T-NAY
  • Mfr. Model # 1625US9-38T-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Item Flame Resistant Coverall w/Reflective Tape
  • Colour Navy
  • Number of Pockets 7
  • Size 38 Tall
  • Closure Type 2-Way Zipper and Snaps
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 9 oz.
  • Sleeve Length 35-1/4"
  • ATPV Rating 12.4 cal/cm²
  • Fits Chest Size 50"
  • Fits Waist Size 38"
  • Color Family Blue
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list