Skip Content
FR LONG SLEEVE COVERALL,SIZE 36 TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 36 TALL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-36T-NAY
  • Mfr. Model # 1625US9-36T-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Flame Resistant Coverall w/Reflective Tape
  • Number of Pockets 7
  • Colour Navy
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Size 36 Tall
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Closure Type 2-Way Zipper and Snaps
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.
  • Inseam 32"
  • Sleeve Length 34-7/8"
  • Fits Chest Size 48"
  • Fits Waist Size 36"
  • Color Family Blue
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list