Skip Content
FR LONG SLEEVE COVERALL,SIZE 34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LONG SLEEVE COVERALL,SIZE 34

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1625US9-34R-NAY
  • Mfr. Model # 1625US9-34R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Navy
  • Number of Pockets 7
  • Material Westex UltraSoft(R), 88% Cotton/12% Nylon
  • Item Flame Resistant Coverall w/Reflective Tape
  • Size 34
  • Closure Type 2-Way Zipper and Snaps
  • ATPV Rating 12.4 cal/cm²
  • Standards NFPA 70E, CSA Z462, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam 30"
  • Sleeve Length 33-1/2"
  • Fits Chest Size 46"
  • Color Family Blue
  • Fits Waist Size 34"
  • Cuff Style Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list