Skip Content
FR LANYARD ACCESS JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR LANYARD ACCESS JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101625-211XLT
  • Mfr. Model # 101625-211XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Length 31-3/4"
  • Item Flame Resistant Lanyard Access Jacket
  • Material FR Canvas: 88% Cotton, 12% High-Tenacity Nylon
  • Colour Carhartt Brown
  • Size X-Large Tall
  • Standards NFPA 70E
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 85 oz.
  • Fits Chest Size 46" - 48"
  • ATPV Rating 33.5 cal/cm²
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list