Skip Content
FR LANYARD ACCESS JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LANYARD ACCESS JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101625-211LR
  • Mfr. Model # 101625-211LR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.24 lbs

Technical Specs

  • Length 29-3/4"
  • Colour Carhartt Brown
  • Item Flame Resistant Lanyard Access Jacket
  • Material FR Canvas: 88% Cotton, 12% High-Tenacity Nylon
  • Size Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 33.5 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 85 oz.
  • Fits Chest Size 42" - 44"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list