Skip Content
FR LANYARD ACCESS JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LANYARD ACCESS JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101625-2114XLR
  • Mfr. Model # 101625-2114XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.94 lbs

Technical Specs

  • Colour Carhartt Brown
  • Length 2975
  • Item Flame Resistant Lanyard Access Jacket
  • Material FR Canvas: 88% Cotton, 12% High-Tenacity Nylon
  • Size 4X-Large
  • Standards NFPA 70E
  • ATPV Rating 33.5 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 85 oz.
  • Hazard Risk Category (HRC) 3
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • Fits Chest Size 58" - 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list