Skip Content
FR LANYARD ACCESS JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR LANYARD ACCESS JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101625-2112XLT
  • Mfr. Model # 101625-2112XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.78 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Lanyard Access Jacket
  • Material FR Canvas: 88% Cotton, 12% High-Tenacity Nylon
  • Length 3175
  • Standards NFPA 70E
  • Size 2X-Large Tall
  • Closure Type Zipper
  • Fabric Weight 85 oz.
  • Hazard Risk Category (HRC) 3
  • ATPV Rating 33.5 cal/cm²
  • Fits Chest Size 50" - 52"
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list