Skip Content
FR LANYARD ACCESS JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR LANYARD ACCESS JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101625-2112XLR
  • Mfr. Model # 101625-2112XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.56 lbs

Technical Specs

  • Material FR Canvas: 88% Cotton, 12% High-Tenacity Nylon
  • Colour Carhartt Brown
  • Item Flame Resistant Lanyard Access Jacket
  • Size 2X-Large
  • Length 2975
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 33.5 cal/cm²
  • Fabric Weight 85 oz.
  • Hazard Risk Category (HRC) 3
  • Number of Outside Pockets 4
  • Fits Chest Size 50" - 52"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list