FR L/S T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR L/S T-SHIRT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF13962-3XL-NAVY
  • Mfr. Model # F13962-3XL-NAVY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Flame-Resistant Long Sleeve T-Shirt
  • Material 60% Modacrylic, 40% Cotton
  • Colour Navy
  • ATPV Rating EBT = 6.8 cal/cm²
  • Size 3X-Large
  • Standards CSA-Z96-09 Class 3, Level 2 (When Worn with S376 Jacket)
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 210 gsm
  • Sleeve Length 27-1/8"
  • Fits Chest Size 52" - 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list