Skip Content
FR L/S T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR L/S T-SHIRT

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF13961L-NAVY
  • Mfr. Model # F13961L-NAVY
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Flame-Resistant Long Sleeve T-Shirt
  • Colour Navy
  • Size Large
  • Standards NFPA 70E, ASTM F1506-10a
  • Material 60% Modacrylic, 40% Cotton
  • ATPV Rating EBT = 6.8 cal/cm²
  • Fabric Weight 210 gsm
  • Fits Chest Size 40" - 42"
  • Sleeve Length 26"
  • Hazard Risk Category (HRC) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list