Skip Content
FR JACKET W/HOOD,POLYESTER,YELLOW,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR JACKET W/HOOD,POLYESTER,YELLOW,XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ56107XLL
  • Mfr. Model # J56107-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Yellow
  • Item Flame-Resistant Rain Jacket with Hood
  • Length 31"
  • Material Polyester
  • Seam Style Sealed
  • Size X-Large
  • Thickness 0.27mm
  • Fits Chest Size 57"
  • Gender Unisex
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list