FR JACKET W/HOOD,POLYESTER,YELLOW,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR JACKET W/HOOD,POLYESTER,YELLOW,4XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ56107-4XL
  • Mfr. Model # J56107-4X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 2.58 lbs

Technical Specs

  • Colour Yellow
  • Material Polyester
  • Item Flame-Resistant Rain Jacket with Hood
  • Length 32"
  • Size 4X-Large
  • Seam Style Sealed
  • Thickness 0.27mm
  • Closure Type Snaps
  • Fits Chest Size 69"
  • Number of Outside Pockets 0
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list