FR JACKET W/HOOD,POLYESTER,GREEN,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR JACKET W/HOOD,POLYESTER,GREEN,MEDIUM

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ41248MD
  • Mfr. Model # J41248-MD
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.2 lbs

Technical Specs

  • Length 30"
  • Colour Green
  • Item Flame-Resistant Rain Jacket with Hood
  • Material Polyester
  • Size Medium
  • Seam Style Sealed
  • Thickness 0.43mm
  • Closure Type Snaps
  • Fits Chest Size 50"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Includes Elastic Closures Inner Cuffs
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list