Skip Content
FR JACKET W/HOOD,POLYESTER,GREEN,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR JACKET W/HOOD,POLYESTER,GREEN,5XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ41248-5XL
  • Mfr. Model # J41248-5X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.33 lbs

Technical Specs

  • Size 5X-Large
  • Colour Green
  • Material Polyester
  • Item Flame-Resistant Rain Jacket with Hood
  • Length 33"
  • Seam Style Sealed
  • Thickness 0.43mm
  • Closure Type Snaps
  • Fits Chest Size 74"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Includes Elastic Closures Inner Cuffs
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list