Skip Content
FR JACKET W/HOOD,POLYESTER,GREEN,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR JACKET W/HOOD,POLYESTER,GREEN,4XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ41248-4XL
  • Mfr. Model # J41248-4X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.16 lbs

Technical Specs

  • Colour Green
  • Length 32"
  • Material Polyester
  • Size 4X-Large
  • Item Flame-Resistant Rain Jacket with Hood
  • Seam Style Sealed
  • Thickness 0.43mm
  • Closure Type Snaps
  • Gender Unisex
  • Fits Chest Size 70"
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Includes Elastic Closures Inner Cuffs
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list