Skip Content
FR JACKET W/HOOD,POLYESTER,GREEN,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR JACKET W/HOOD,POLYESTER,GREEN,3XL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ41248-3XL
  • Mfr. Model # J41248-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.16 lbs

Technical Specs

  • Colour Green
  • Item Flame-Resistant Rain Jacket with Hood
  • Size 3X-Large
  • Material Polyester
  • Seam Style Sealed
  • Length 32"
  • Fits Chest Size 66"
  • Closure Type Snaps
  • Thickness 0.43mm
  • Gender Unisex
  • Liner Material PVC
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Includes Elastic Closures Inner Cuffs
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list