FR IMPACT WATERPRF WINTR SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR IMPACT WATERPRF WINTR SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-201-9
  • Mfr. Model # 97-201-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Rig Floor, Rig Services, Oilfield Services
  • Colour Black/Bright Orange
  • Item FR Winter Glove
  • Cuff Safety
  • Size 9
  • Closure Type Open
  • Lining Olefin/Polyester Blend
  • Back Material Savesplash/Breathable Para-Aramid FR Rayon/Kevlar Blend/PVC FR Pads
  • Thumb Style Straight
  • Palm Material Palm Patches
  • Palm Construction Digital Goat Skin Leather
  • Knuckle Padding Material FR PVC Bumpers
  • Stitching Material Kevlar(R)
  • Sub-Category FR GLOVES
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list