FR IMPACT WATERPRF WINTR SZ13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR IMPACT WATERPRF WINTR SZ13

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-201-13
  • Mfr. Model # 97-201-13
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black/Bright Orange
  • Application Rig Floor, Rig Services, Oilfield Services
  • Item FR Winter Glove
  • Size 13
  • Closure Type Open
  • Cuff Safety
  • Lining Olefin/Polyester Blend
  • Back Material Savesplash/Breathable Para-Aramid FR Rayon/Kevlar Blend/PVC FR Pads
  • Palm Material Palm Patches
  • Thumb Style Straight
  • Knuckle Padding Material FR PVC Bumpers
  • Palm Construction Digital Goat Skin Leather
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger
  • Sub-Category FR GLOVES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list