FR IMPACT ACTIVARMR SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR IMPACT ACTIVARMR SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-200-11
  • Mfr. Model # 97-200-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.416 lbs

Technical Specs

  • Application Rig Floor, Rig Services, Oilfield Services
  • Colour Black/Bright Orange
  • Item FR Glove
  • Size 11
  • Cuff Safety
  • Closure Type Open
  • Palm Material Palm Patches
  • Lining Olefin/Polyester Blend
  • Thumb Style Straight
  • Knuckle Padding Material FR PVC Bumpers
  • Palm Construction Digital Goat Skin Leather
  • Back Material Savesplash/Breathable Para-Aramid FR Rayon/Kevlar Blend/PVC FR Pads
  • Stitching Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list