Skip Content
FR HOODIE UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR HOODIE UNLINED

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF14941M-BLK
  • Mfr. Model # F14941M-BLK
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 26-3/4"
  • Size Medium
  • Item Flame-Resistant Hoodie
  • Colour Black
  • Material 60% Modacrylic, 40% Cotton
  • Standards NFPA 70E, ASTM F1506
  • Closure Type Full Front Zipper
  • ATPV Rating 19.0 cal/cm²
  • Fits Chest Size 38" to 40"
  • Fabric Weight 380g
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list