FR HOODIE UNLINED W/STRIPES HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR HOODIE UNLINED W/STRIPES HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF14742-3XL-FLGR
  • Mfr. Model # F14742-3XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 60% Modacrylic, 40% Cotton
  • Item Flame-Resistant Hoodie
  • Size 3X-Large
  • Colour Fluorescent Yellow
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Length 27-3/4"
  • Closure Type Full Front Zipper
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • ATPV Rating 13 cal/cm²
  • Fits Chest Size 52" - 54"
  • Fabric Weight 300 g
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list