Skip Content
FR HOODIE UNLINED W/STRIPES HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR HOODIE UNLINED W/STRIPES HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF14741XL-FLGR
  • Mfr. Model # F14741XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Flame-Resistant Hoodie
  • Colour Fluorescent Yellow
  • Length 27-3/4"
  • Material 60% Modacrylic, 40% Cotton
  • Size X-Large
  • Standards NFPA 2112, NFPA 70E, ASTM F1506
  • Closure Type Full Front Zipper
  • ATPV Rating 13 cal/cm²
  • Fabric Weight 300 g
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list