Skip Content
FR HOODIE UNLINED W/STRIPES HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR HOODIE UNLINED W/STRIPES HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF14741M-FLGR
  • Mfr. Model # F14741M-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Flame-Resistant Hoodie
  • Colour Fluorescent Yellow
  • Length 26-3/4"
  • Material 60% Modacrylic, 40% Cotton
  • Size Medium
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010 Class 2, Level 2, NFPA 70E, ASTM F1506
  • Closure Type Full Front Zipper
  • ATPV Rating 12.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 300g
  • Insulated No
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list