Skip Content
FR HOODIE UNLINED W/STRIPES HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR HOODIE UNLINED W/STRIPES HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF14741L-FLGR
  • Mfr. Model # F14741L-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 26-3/4"
  • Item Flame-Resistant Hoodie
  • Material 60% Modacrylic, 40% Cotton
  • Colour Fluorescent Yellow
  • Size Large
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010 Class 2, Level 2, NFPA 70E, ASTM F1506
  • Closure Type Full Front Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 300g
  • ATPV Rating 12.6 cal/cm²
  • Insulated No
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list