Skip Content
FR HEAVYWEIGHT COTTON UTILITY JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR HEAVYWEIGHT COTTON UTILITY JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB004MDSW36L36
  • Mfr. Model # FRB004MDSW36L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Technical Specs

  • Colour Midstone
  • Number of Pockets 5
  • Material 100% Cotton
  • Closure Type Zipper
  • Standards NFPA 70E/ NFPA 2112
  • Item FR Utility Jean
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 20.7 cal/cm²
  • Inseam 36"
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list