FR HEAVYWEIGHT COTTON UTILITY JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR HEAVYWEIGHT COTTON UTILITY JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB004MDSW35L32
  • Mfr. Model # FRB004MDSW35L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Technical Specs

  • Colour Midstone
  • Material 100% Cotton
  • Item FR Utility Jean
  • Standards NFPA 70E/ NFPA 2112
  • Number of Pockets 5
  • Closure Type Zipper
  • ATPV Rating 20.7 cal/cm²
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fits Waist Size 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list