Skip Content
FR HEAVYWEIGHT COTTON UTILITY JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR HEAVYWEIGHT COTTON UTILITY JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB004MDSW31L36
  • Mfr. Model # FRB004MDSW31L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Colour Midstone
  • Item FR Utility Jean
  • Standards NFPA 70E/ NFPA 2112
  • Material 100% Cotton
  • Number of Pockets 5
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 14.75 oz.
  • ATPV Rating 20.7 cal/cm²
  • Inseam 36"
  • Fits Waist Size 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list