Skip Content
FR GRID BEANIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR GRID BEANIE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100492
  • Mfr. Model # 100492
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2341
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame-Resistant Force Grid Beanie
  • Size One Size Fits All
  • Standards NFPA 70E
  • Material 88% Cotton, 12% Nylon
  • Covers Head
  • ATPV Rating 5.2 cal/cm²
  • Hazard Risk Category (HRC) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list