Skip Content
FR FLEECE NECK GAITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FR FLEECE NECK GAITER

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100165-410
  • Mfr. Model # 100165-410
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Flame-Resistant Fleece Neck Gaiter
  • Colour Dark Navy
  • Material 67% Modacrylic, 29% Rayon, 4% Spandex
  • Size One Size Fits All
  • Standards NFPA 70E
  • ATPV Rating 16.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 12 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list