Skip Content
FR EXTREMES ARCTIC PARKA, NAVY, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC PARKA, NAVY, L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100783410LRGREG
  • Mfr. Model # 100783410LRGREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 7.1 lbs

Technical Specs

  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Length 36"
  • Colour Dark Navy
  • Standards NFPA 70E
  • Size Large
  • Closure Type Zipper
  • ATPV Rating 50.0 cal/cm²
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Number of Inside Pockets 4
  • Fits Chest Size 42" - 44"
  • Insulated Yes
  • Number of Outside Pockets 5
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list