Skip Content
FR EXTREMES ARCTIC PARKA, NAVY, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC PARKA, NAVY, 2XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007834102XLREG
  • Mfr. Model # 1007834102XLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 7.5 lbs

Technical Specs

  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Colour Dark Navy
  • Length 37"
  • Size 2X-Large
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 50 cal/cm²
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Fits Chest Size 50" - 52"
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 4
  • Insulated Yes
  • Number of Inside Pockets 4
  • Number of Outside Pockets 5
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list