Skip Content
FR EXTREMES ARCTIC HOOD, NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC HOOD, NAVY

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101392-410
  • Mfr. Model # 101392-410
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length 15-1/4"
  • Colour Dark Navy
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Size OSFA
  • Closure Type Draw Cord
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
  • ATPV Rating 50 cal/cm²
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Fabric Weight 9 oz.
  • Insulated Yes
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list