Skip Content
FR EXTREMES ARCTIC COAT, NAVY,LTALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR EXTREMES ARCTIC COAT, NAVY,LTALL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100784410LRGTLL
  • Mfr. Model # 100784410LRGTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.22 lbs

Technical Specs

  • Size Large Tall
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Colour Dark Navy
  • Length 34"
  • Standards NFPA 70E
  • Closure Type Zipper
  • Lining Material 3M(TM) Thinsulate(TM) (200 g)
  • ATPV Rating 50 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Insulated Yes
  • Fabric Weight 9 oz.
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 5
  • Number of Inside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list