Skip Content
FR EXTREMES ARCTIC COAT, NAVY, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC COAT, NAVY, L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100784410LRGREG
  • Mfr. Model # 100784410LRGREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 5.96 lbs

Technical Specs

  • Colour Dark Navy
  • Length 32"
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Size Large
  • Standards NFPA 70E
  • ATPV Rating 50 cal/cm²
  • Closure Type Zipper
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Fits Chest Size 42" - 44"
  • Insulated Yes
  • Number of Inside Pockets 4
  • Number of Outside Pockets 5
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list