Skip Content
FR EXTREMES ARCTIC COAT, NAVY, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC COAT, NAVY, 4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007844104XLREG
  • Mfr. Model # 1007844104XLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 7.18 lbs

Technical Specs

  • Colour Dark Navy
  • Length 34"
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Size 4X-Large
  • ATPV Rating 50.0 cal/cm²
  • Closure Type Zipper
  • Standards NFPA 70E
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Insulated Yes
  • Fits Chest Size 58" - 60"
  • Number of Inside Pockets 4
  • Number of Outside Pockets 5
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list